Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urinal Manual Flush Valve 0.5

  • Mfr # 8312M05

  • Zoro # G412374161


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
13.6 in
Standards
Watersense Listed
Flow (GPM)
0.5 GPF (1.9 LPF)
Depth (In.)
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8312M05
Zoro #
G412374161
UPC #
26508236581
Country of Origin
United States

Dimensions

Length
13.6 in
Depth (In.)
3.1 in
Width (In.)
9.2 in

Details

Finish
Chrome
Standards
Watersense Listed
Flow (GPM)
0.5 GPF (1.9 LPF)

Description

  • •AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • •durable cast brass body construction with chrome finish
  • •advanced handle design for superior strength and substantial leak protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.