Zoro Homepage

Vac Brkr Hh Shwr Pw

  • Mfr # A714PW

  • Zoro # G608476266


product price: $44.69
/ea

Key Features

Finish
Pewter
Height (In.)
3 in
Length
2.5 in
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A714PW
Zoro #
G608476266
UPC #
26508181218
Country of Origin
United States

Dimensions

Height (In.)
3 in
Length
2.5 in
Width (In.)
2 in

Details

Finish
Pewter

Description


pewter finish delivers an old world dark grey look with rich light and dark accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.