
Vale 18" Towel Bar
Mfr # DN4418BN
Zoro # G701232905
product price: $24.19
/eaKey Features
Finish
Brushed Nickel
Collection
Vale
Width
3.03
Height
23.82
Length
4.92
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN4418BN
Zoro #
G701232905
UPC #
34584016744
Country of Origin
Unknown
Dimensions
Width
3.03
Height
23.82
Length
4.92
Details
Finish
Brushed Nickel
Collection
Vale
Weight
1.72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.