
Vale Double Robe Hook
Mfr # DN4403BN
Zoro # G701236866
product price: $13.19
/eaKey Features
Collection
Vale
Height
5.38
Finish
Brushed Nickel
Width
4.5
Length
3.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN4403BN
Zoro #
G701236866
UPC #
34584016683
Country of Origin
Unknown
Dimensions
Height
5.38
Width
4.5
Length
3.2
Details
Collection
Vale
Finish
Brushed Nickel
Weight
0.88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.