Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Repair Kit, 4-1/2" Size, Brass

  • Mfr # 8372HD

  • Zoro # G6303888


product price: $133.72
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Repair Parts
Fits Brand
Moen
Material
Brass
Finish
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8372HD
Zoro #
G6303888
UPC #
026508228494
Country of Origin
United States

Dimensions

Size
4-1/2"
Manufacturers Warranty Length
5 yr
Connection Size
1/2 in

Details

Sub-Category
Faucet Repair Parts
Fits Brand
Moen
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
ASSE
Includes
IPS Upon Connections, Four Port
For Use With
Shower Trim
Item
Control Valve
For Use With Mfr. Model Number
1222HD
Connection
1/2 in
Vandal Resistant Features
Vandal Resistant
Features
From Leaks and Vandalism to Normal Wear and Tear, Worries Never Cease Where Commercial and Institutional Fixtures are Concerned
CEC Compliant
Non CEC Compliant
Connection Type
IPS
Includes Check Stop
Check Stop Included
Includes Hot Temperature Limit
Hot Temperature Limit Included
Compatible Mfr. Model Number
1222HD
Includes Valve
Valve Included
Number of Ports
4
Includes Cartridge
Cartridge Included
Reversible
Not Reversible
Shower Valve Type
Pressure Balancing
Product Type
Control Valve
Vandal-Resistant Features
Vandal-Resistant
Compatible Manufacturer Part Number
1222HD
Compatible Product Type
Shower Trim

Description

Control Valve, Non CEC Compliant, Connection Size 1/2 in, IPS, For Use With Shower Trim, Material of Construction Brass, Number of Ports 4, Moen, Reversible Not Reversible, Shower Valve Type Pressure Balancing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.