Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Trim Oil Rubbed Bronze

  • Mfr # T4611ORB

  • Zoro # G101238477


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Length
5.88
Height
3.88
Width
5.69
Weight
1.273
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4611ORB
Zoro #
G101238477
UPC #
26508230602
Country of Origin
United States

Dimensions

Length
5.88
Height
3.88
Width
5.69

Details

Finish
Oil Rubbed Bronze
Weight
1.273
Handles
1 Lever Handles
Collection
Voss

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.