Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Varese 2H Cs Srn

  • Mfr # WS84944SRN

  • Zoro # G212377720


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot-Resist Brushed Nickel
Number of Handles
Single 2 Handle Lever
Standards
Lead Law Compliant; Watersense listed
Width
8.3 in
Length
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS84944SRN
Zoro #
G212377720
UPC #
26508262726
Country of Origin
United States

Dimensions

Width
8.3 in
Length
10.1 in
Depth
5.5 in

Details

Finish
Spot-Resist Brushed Nickel
Number of Handles
Single 2 Handle Lever
Standards
Lead Law Compliant; Watersense listed
Application
Residential
Flow Rate - Maximum
1.2 GPM

Description

  • •Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •two-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.