
Verso 8-Function 5 Diameter Showerhead with Handshower in Chrome
Mfr # 220H2EP
Zoro # G010331979
product price: $97.05
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
11.26 in
Width
7.4 in
Weight
2.1 lb
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220H2EP
Zoro #
G010331979
UPC #
26508348222
Country of Origin
China
Dimensions
Length
11.26 in
Width
7.4 in
Face Diameter
5 in
Depth
3.23 in
Details
Color
Silver
Weight
2.1 lb
Finish
Chrome
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •5" diameter spray head handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Eight-function combination spray for more variety
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Covered under Moen's Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.