Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verso 8-Function 5in Diameter Showerhead with Handshower in Chrome

  • Mfr # 220H5

  • Zoro # G410399708


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Chrome
Width
5.91 in.
Depth
4.02 in.
Length
11.81 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220H5
Zoro #
G410399708
UPC #
26508377062
Country of Origin
China

Dimensions

Width
5.91 in.
Depth
4.02 in.
Length
11.81 in.

Details

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Chrome
Application
Bathroom
Color
Silver

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •5" diameter spray head handshower
  • •Magnetix(tm) technology features an innovative magnetic docking system
  • •Eight-function combination spray for more variety
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.