
Verso 8-Function 6in Diameter Eco-Performance Rainshower in Chrome
Mfr # 220R5EP
Zoro # G410399548
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Chrome
Width
8.5 in.
Depth
5 in.
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220R5EP
Zoro #
G410399548
UPC #
26508377222
Country of Origin
China
Dimensions
Width
8.5 in.
Depth
5 in.
Length
10.5 in.
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Chrome
Application
Bathroom
Color
Silver
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •6" diameter spray head rainshower for exceptional water coverage
- •Eight-function combination spray for more variety
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.