
Verso 8-Function 6in Diameter Eco-Performance Rainshower in Matte Black
Mfr # 220R7EPBL
Zoro # G110399695
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Matte Black
Width
8.03 in.
Depth
3.78 in.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
220R7EPBL
Zoro #
G110399695
UPC #
26508377369
Country of Origin
China
Dimensions
Width
8.03 in.
Depth
3.78 in.
Length
8.9 in.
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Matte Black
Color
Black
Application
Bathroom
Description
- •Matte black finish is the perfect complement to modern spaces
- •6" diameter spray head rainshower for exceptional water coverage
- •Eight-function combination spray for more variety
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.