Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verso 8-Function 6in Diameter Rainshower in Brushed Nickel

  • Mfr # 220R5BN

  • Zoro # G510399462


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM (9.5 L/min) max.
Width
8.5 in.
Depth
5 in.
Application
Bathroom
Length
10.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220R5BN
Zoro #
G510399462
UPC #
26508377215
Country of Origin
China

Dimensions

Width
8.5 in.
Depth
5 in.
Length
10.5 in.

Details

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Brushed Nickel
Application
Bathroom
Color
Silver

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •6" diameter spray head rainshower for exceptional water coverage
  • •Eight-function combination spray for more variety
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.