Zoro Homepage

Verso 8-Function 6in Diameter Rainshower in Chrome

  • Mfr # 220R7

  • Zoro # G610399256


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Chrome
Width
8.03 in.
Depth
3.54 in.
Application
Bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220R7
Zoro #
G610399256
UPC #
26508377307
Country of Origin
China

Dimensions

Width
8.03 in.
Depth
3.54 in.
Length
8.98 in.

Details

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Chrome
Application
Bathroom
Color
Silver

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •6" diameter spray head rainshower for exceptional water coverage
  • •Eight-function combination spray for more variety
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.