Zoro Homepage

Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black

  • Mfr # 220C2BL

  • Zoro # G310331495


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
13.31 in
Width
7.64 in
Height
5.2 in
Weight
2.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220C2BL
Zoro #
G310331495
UPC #
26508355077
Country of Origin
China

Dimensions

Length
13.31 in
Width
7.64 in
Height
5.2 in

Details

Color
Black
Weight
2.5 lb
Finish
Matte Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.