Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verso 8-Function 7in Diameter Eco-Performance Showerhead with Handshower in Brushed Nickel

  • Mfr # 220C5EPBN

  • Zoro # G610399652


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM (6.65 L/min) max.
Width
7.95 in.
Depth
7.8 in.
Standards
WaterSense Listed
Length
12.99 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220C5EPBN
Zoro #
G610399652
UPC #
26508377017
Country of Origin
China

Dimensions

Width
7.95 in.
Depth
7.8 in.
Length
12.99 in.

Details

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Brushed Nickel
Standards
WaterSense Listed
Application
Bathroom
Color
Silver

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •7" diameter spray head showerhead with handshower
  • •Magnetix(tm) technology features an innovative magnetic docking system
  • •Eight-function combination spray for more variety
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.