
Verso 8-Function 7in Diameter Eco-Performance Showerhead with Handshower in Matte Black
Mfr # 220C5EPBL
Zoro # G010399672
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Matte Black
Width
8.43 in.
Depth
7.8 in.
Standards
WaterSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
220C5EPBL
Zoro #
G010399672
UPC #
26508377000
Country of Origin
China
Dimensions
Width
8.43 in.
Depth
7.8 in.
Length
13.7 in.
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Matte Black
Standards
WaterSense Listed
Application
Bathroom
Color
Black
Description
- •Matte black finish is the perfect complement to modern spaces
- •7" diameter spray head showerhead with handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Eight-function combination spray for more variety
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.