
Verso Adjustable 9 Diameter Rainshower Showerhead in Brushed Gold
Mfr # 220R3BG
Zoro # G210331977
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Length
12.3 in
Width
9.4 in
Weight
2.45 lb
Finish
Brushed Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220R3BG
Zoro #
G210331977
UPC #
26508366288
Country of Origin
China
Dimensions
Length
12.3 in
Width
9.4 in
Face Diameter
9 in
Depth
3.7 in
Details
Color
Gold
Weight
2.45 lb
Finish
Brushed Gold
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Generously sized 9" diameter rainshower for exceptional water coverage
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Adjustable the immerse full coverage spray awakens and invigorates
- •Covered under Moen's limited lifetime warranty
- •Limited lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.