
Verso Adjustable 9 Diameter Rainshower Showerhead in Chrome
Mfr # 220R2
Zoro # G610332000
product price: $93.09
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
11.89 in
Width
10.31 in
Weight
2.65 lb
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220R2
Zoro #
G610332000
UPC #
26508366219
Country of Origin
China
Dimensions
Length
11.89 in
Width
10.31 in
Face Diameter
9 in
Depth
3.31 in
Details
Color
Silver
Weight
2.65 lb
Finish
Chrome
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Generously sized 9" diameter rainshower for exceptional water coverage
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Adjustable the immerse full coverage spray awakens and invigorates
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.