
Verso Adjustable 9 Diameter Rainshower Showerhead in Chrome
Mfr # 220R3
Zoro # G110331992
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
12.13 in
Width
9.69 in
Weight
2.55 lb
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220R3
Zoro #
G110331992
UPC #
26508366271
Country of Origin
China
Dimensions
Length
12.13 in
Width
9.69 in
Face Diameter
9 in
Depth
6 in
Details
Color
Silver
Weight
2.55 lb
Finish
Chrome
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.