
Verso Adjustable 9 Diameter Rainshower Showerhead in Chrome
Mfr # 220R3EP
Zoro # G010331993
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
12.36 in
Width
9.61 in
Weight
2.5 lb
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220R3EP
Zoro #
G010331993
UPC #
26508366318
Country of Origin
China
Dimensions
Length
12.36 in
Width
9.61 in
Face Diameter
9 in
Depth
6 in
Details
Color
Silver
Weight
2.5 lb
Finish
Chrome
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Generously sized 9" diameter rainshower for exceptional water coverage
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Adjustable the immerse full coverage spray awakens and invigorates
- •Covered under Moen's limited lifetime warranty
- •Limited lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.