
Verso Adjustable 9 Diameter Rainshower Showerhead in Matte Black
Mfr # 220R3BL
Zoro # G410331975
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
12.5 in
Width
9.6 in
Weight
2.4 lb
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220R3BL
Zoro #
G410331975
UPC #
26508366295
Country of Origin
China
Dimensions
Length
12.5 in
Width
9.6 in
Face Diameter
9 in
Depth
3.8 in
Details
Color
Black
Weight
2.4 lb
Finish
Matte Black
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Description
- •Matte black finish is the perfect complement to modern spaces
- •Generously sized 9" diameter rainshower for exceptional water coverage
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Adjustable the immerse full coverage spray awakens and invigorates
- •Covered under Moen's limited lifetime warranty
- •Limited lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.