Zoro Homepage

Verso Adjustable 9 Diameter Rainshower Showerhead in Spot Resistant Nickel

  • Mfr # 220R3EPBN

  • Zoro # G010331986


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
12.36 in
Width
9.53 in
Weight
2.5 lb
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220R3EPBN
Zoro #
G010331986
UPC #
26508366349
Country of Origin
China

Dimensions

Length
12.36 in
Width
9.53 in
Face Diameter
9 in
Depth
6 in

Details

Color
Silver
Weight
2.5 lb
Finish
Brushed Nickel
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •Generously sized 9" diameter rainshower for exceptional water coverage
  • •Magnetix(tm) technology features an innovative magnetic docking system
  • •Adjustable the immerse full coverage spray awakens and invigorates
  • •Covered under Moen's limited lifetime warranty
  • •Limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.