Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verso Combo Bn 1.75 Gpm

  • Mfr # 220C3BN

  • Zoro # G508576530


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Width
7.8 in
Length
13.2 in
Height
7.7 in
Application
Residential
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220C3BN
Zoro #
G508576530
UPC #
26508348154
Country of Origin
China

Dimensions

Width
7.8 in
Length
13.2 in
Height
7.7 in

Details

Application
Residential
Finish
Brushed Nickel

Description

brushed nickel finish brings the warm look of stainless to your bath


  • •7" diameter spray head showerhead with handshower
  • •magnetix(tm) technology features an innovative magnetic docking system
  • •eight-function combination spray for more variety

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.