Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vichy M-Core 2S V/O Trim Ch

  • Mfr # UT2661

  • Zoro # G712371082


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
4.8 in
Width (In.)
7.4 in
Length
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2661
Zoro #
G712371082
UPC #
26508339251
Country of Origin
United States

Dimensions

Depth (In.)
4.8 in
Width (In.)
7.4 in
Length
8.1 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.