
Vichy Posi Shower Trim 1.75Gpm 1H Chr
Mfr # T2663EP
Zoro # G312373875
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Depth (In.)
4.6 in
Length
7.8 in
Width (In.)
7.7 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2663EP
Zoro #
G312373875
UPC #
26508273111
Country of Origin
United States
Dimensions
Depth (In.)
4.6 in
Length
7.8 in
Width (In.)
7.7 in
Details
Finish
Chrome
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •3.75" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •one-function full spray
- •6"
- •diverter
- •limited lifetime
- •includes red and blue markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.