Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vlcy Eco Perf Rainshwr 1.75 Bl

  • Mfr # S6320EPBL

  • Zoro # G108590226


product price: $556.11
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Overall Length (In.)
10.4 in
Standards
WaterSense Listed
Width
9.6 in
Height
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6320EPBL
Zoro #
G108590226
UPC #
26508351604
Country of Origin
China

Dimensions

Overall Length (In.)
10.4 in
Width
9.6 in
Height
4.2 in

Details

Finish
Matte Black
Standards
WaterSense Listed

Description

matte black finish is the perfect complement to modern spaces


  • •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •two-function full spray; concentrated rinse
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.