Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vlcy Eco Perf Rainshwr 2.0 Chr

  • Mfr # S6320EP

  • Zoro # G312468274


product price: $321.76
/ea
Free Shipping & Returns

Key Features

Length
10.3 in
Width
9.5 in
Finish
Chrome
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Depth
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6320EP
Zoro #
G312468274
UPC #
26508221853
Country of Origin
China

Dimensions

Length
10.3 in
Width
9.5 in
Depth
4.1 in

Details

Finish
Chrome
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •two-function full spray; concentrated rinse
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.