Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volume Control Brushed Nickel

  • Mfr # T4412BN

  • Zoro # G200917105


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Height
5.0 in
Width
5.0 in
Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4412BN
Zoro #
G200917105
UPC #
26508290828
Country of Origin
United States

Dimensions

Height
5.0 in
Width
5.0 in
Length
5.2 in

Details

Finish
Brushed Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.