Zoro Homepage

Volume Control Brushed Nickel

  • Mfr # TS3300BN

  • Zoro # G600916166


product price: $193.18
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
5.125 in
Width
5.0 in
Handle Type
Single 1 Handle Lever
Length
5.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3300BN
Zoro #
G600916166
UPC #
26508223642
Country of Origin
China

Dimensions

Height
5.125 in
Width
5.0 in
Length
5.0 in

Details

Finish
Brushed Nickel
Handle Type
Single 1 Handle Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.