Volume Hdl Kit Bl
Mfr # 201910BL
Zoro # G108460574
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Length (In.)
4.9 in
Height
3.7 in
Overall Width
4.5 in
Commercial / Residential
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201910BL
Zoro #
G108460574
UPC #
26508347751
Country of Origin
Unknown
Dimensions
Length (In.)
4.9 in
Height
3.7 in
Overall Width
4.5 in
Details
Finish
Matte Black
Commercial / Residential
Residential
Description
matte black finish is the perfect complement to modern spaces
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.