Volume Hdl Kit Bn
Mfr # 201910BN
Zoro # G508459604
product price: $92.29
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Height
3.8 in
Overall Width
4.7 in
Length (In.)
4.8 in
Commercial / Residential
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201910BN
Zoro #
G508459604
UPC #
26508347768
Country of Origin
Unknown
Dimensions
Height
3.8 in
Overall Width
4.7 in
Length (In.)
4.8 in
Details
Finish
Brushed Nickel
Commercial / Residential
Residential
Description
brushed nickel finish brings the warm look of stainless to your bath
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.