Volume Hdl Kit Chrome
Mfr # 201910
Zoro # G808459625
product price: $65.95
/eaKey Features
Finish
Chrome
Length (In.)
4.9 in
Overall Width
4.7 in
Height
3.9 in
Commercial / Residential
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201910
Zoro #
G808459625
UPC #
26508347737
Country of Origin
Unknown
Dimensions
Length (In.)
4.9 in
Overall Width
4.7 in
Height
3.9 in
Details
Finish
Chrome
Commercial / Residential
Residential
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.