Zoro Homepage

Voss 18" Designer Grab Bar

  • Mfr # YG5118BG

  • Zoro # G201236670


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Length
19.69
Finish
Brushed Gold
Width
2.95
Height
3.7
Weight
2.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG5118BG
Zoro #
G201236670
UPC #
34584028662
Country of Origin
Unknown

Dimensions

Length
19.69
Width
2.95
Height
3.7

Details

Finish
Brushed Gold
Weight
2.53
Collection
Voss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.