Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voss 18" Designer Grab Bar

  • Mfr # YG5118NL

  • Zoro # G701234978


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Length
3.149
Finish
Polished Nickel
Width
3.07
Height
21.41
Weight
2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG5118NL
Zoro #
G701234978
UPC #
34584029461
Country of Origin
Unknown

Dimensions

Length
3.149
Width
3.07
Height
21.41

Details

Finish
Polished Nickel
Weight
2.3
Collection
Voss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.