Zoro Homepage

Voss 18 Towel Bar Orb

  • Mfr # YB5118ORB

  • Zoro # G012371034


product price: $63.99
/ea

Key Features

Finish
Oil Rubbed Bronze
Bar Length
15.5 in
Width
4 in
Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB5118ORB
Zoro #
G012371034
UPC #
34584020727
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
15.5 in
Width
4 in
Height
2.3 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.