Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voss 18" Towel Bar

  • Mfr # YB5118NL

  • Zoro # G601233552


product price: $70.69
/ea

Key Features

Finish
Polished Nickel
Collection
Voss
Width
2.34
Height
15.41
Weight
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YB5118NL
Zoro #
G601233552
UPC #
34584029577
Country of Origin
Unknown

Dimensions

Width
2.34
Height
15.41
Length
3.9

Details

Finish
Polished Nickel
Collection
Voss
Weight
1.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.