
Voss 18in Designer Grab Bar in Matte Black
Mfr # YG5118BL
Zoro # G310403154
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in.
Finish
Matte Black
Material
Stainless Steel
Standards
ADA Compliant
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YG5118BL
Zoro #
G310403154
UPC #
34584038463
Country of Origin
China
Dimensions
Length
21.6 in.
Width
3.4 in.
Depth
3.25 in.
Details
Finish
Matte Black
Material
Stainless Steel
Standards
ADA Compliant
Color
Black
Application
Bathroom
Weight
2.35 lbs.
Description
- •Matte black finish is the perfect complement to modern spaces
- •Supports up to 500 lbs.
- •Complies with American's with Disabilities Act (ADA) specifications
- •18" bar length
- •1.25" bar diameter
- •Corrosion resistant
- •Stainless steel construction for added durability
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.