Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voss 24" Designer Grab Bar

  • Mfr # YG5124BG

  • Zoro # G401235299


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Length
27.6
Finish
Brushed Gold
Width
3.5
Height
3.2
Weight
2.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG5124BG
Zoro #
G401235299
UPC #
34584028655
Country of Origin
Unknown

Dimensions

Length
27.6
Width
3.5
Height
3.2

Details

Finish
Brushed Gold
Weight
2.65
Collection
Voss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.