Zoro Homepage

Voss 24 In. Towel Bar Bg

  • Mfr # YB5124BG

  • Zoro # G512371305


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Bar Length
21.4 in
Width
4 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB5124BG
Zoro #
G512371305
UPC #
34584028815
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
21.4 in
Width
4 in
Height
2.5 in

Details

Finish
Brushed Gold

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.