
Voss 24in Designer Grab Bar in Matte Black
Mfr # YG5124BL
Zoro # G310403239
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Length
27.7 in.
Finish
Matte Black
Material
Stainless Steel
Standards
ADA Compliant
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YG5124BL
Zoro #
G310403239
UPC #
34584038470
Country of Origin
China
Dimensions
Length
27.7 in.
Width
3.3 in.
Depth
0.2 in.
Details
Finish
Matte Black
Material
Stainless Steel
Standards
ADA Compliant
Color
Black
Application
Bathroom
Weight
2.75 lbs.
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.