Zoro Homepage

Voss Brushed Nickel M-Core 3-Series Tub/Shower

  • Mfr # UT3693BN

  • Zoro # G001235644


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
5.1 in
Width
11.8 in
Length
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team