Zoro Homepage

Voss Chrome M-CORE 3-Series Valve Only

  • Mfr # UT3691

  • Zoro # G001237204


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
4.6 in
Width
7.7 in
Length
7.9 in
Handle Type
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team