Zoro Homepage

Voss Chrome M-CORE 3-Series With Integrated Transfer Valve Trim

  • Mfr # UT3611

  • Zoro # G301237317


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
4.5 in
Width
7.5 in
Length
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team