Zoro Homepage

Voss Double Robe Hook BG

  • Mfr # YB5103BG

  • Zoro # G412378510


product price: $43.75
/ea

Key Features

Finish
Brushed Gold
Bar Length
3.3 in
Width
3.2 in
Height
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB5103BG
Zoro #
G412378510
UPC #
34584028846
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
3.3 in
Width
3.2 in
Height
2.1 in

Details

Finish
Brushed Gold

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.