Zoro Homepage

Voss M-Core 2 Series Shower Only Trim in Matte Black

  • Mfr # UT2692EPBL

  • Zoro # G410399531


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Includes
M-Core 3-series cartridge
Color
Black
Length
7.9 in.
Depth (In.)
4.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2692EPBL
Zoro #
G410399531
UPC #
26508373057
Country of Origin
United States

Dimensions

Length
7.9 in.
Depth (In.)
4.8 in.
Width (In.)
7.7 in.

Details

Finish
Matte Black
Includes
M-Core 3-series cartridge
Color
Black
Standards
WaterSense Listed; ADA Compliant
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •4-1/16" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •Full spray
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.