
Voss M-Core 2 Series Shower Only Trim in Matte Black
Mfr # UT3692BL
Zoro # G010399429
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Type
Single 1 Handle Lever
Finish
Matte Black
Includes
M-Core 3-series cartridge
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT3692BL
Zoro #
G010399429
UPC #
26508371190
Country of Origin
United States
Dimensions
Depth (In.)
5.2 in.
Length
12.2 in.
Width (In.)
11.6 in.
Details
Type
Single 1 Handle Lever
Finish
Matte Black
Includes
M-Core 3-series cartridge
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Standards
ADA Compliant
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.