Zoro Homepage

Voss M-Core 3S T/S Trim Nl

  • Mfr # UT3693NL

  • Zoro # G912372971


product price: $679.02
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Length
12 in
Depth (In.)
4.6 in
Width (In.)
11.5 in
Flow (GPM)
2.5 GPM (9.5 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3693NL
Zoro #
G912372971
UPC #
26508320693
Country of Origin
United States

Dimensions

Length
12 in
Depth (In.)
4.6 in
Width (In.)
11.5 in

Details

Finish
Polished Nickel
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •M-CORE cartridge included with the trim
  • •M-CORE 3 series cartridge included
  • •6" diameter spray head rainshower for exceptional water coverage
  • •one-function
  • •7 15/16"
  • •diverter
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.