Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voss M-CORE Transfer Valve Only Trim for Vertical Spa in Matte Black

  • Mfr # UT4611BL

  • Zoro # G410399166


product price: $245.20
/ea
Free Shipping & Returns

Key Features

Type
Single 2 Handle Lever
Finish
Matte Black
Depth (In.)
3.8 in.
Color
Black
Width (In.)
5.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT4611BL
Zoro #
G410399166
UPC #
26508372975
Country of Origin
United States

Dimensions

Depth (In.)
3.8 in.
Width (In.)
5.8 in.
Length
5.8 in.

Details

Type
Single 2 Handle Lever
Finish
Matte Black
Color
Black
Standards
ADA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.