Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voss Moentrol So No Head Bg

  • Mfr # T3692NHBG

  • Zoro # G508597665


product price: $262.35
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Width (In.)
7.8 in
Length
7.8 in
Height (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3692NHBG
Zoro #
G508597665
UPC #
26508285343
Country of Origin
Unknown

Dimensions

Width (In.)
7.8 in
Length
7.8 in
Height (In.)
4.5 in

Details

Finish
Brushed Gold

Description

brushed gold pairs rich, warm tones with lush texturing for a timeless finish


  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water
  • •equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.