
Voss Moentrol Valve Only Trim in Matte Black
Mfr # T3691BL
Zoro # G510399516
product price: $395.68
/ea
Free Shipping & Returns
Key Features
Type
Single 1 Handle Lever
Finish
Matte Black
Color
Black
Width (In.)
7.7 in.
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3691BL
Zoro #
G510399516
UPC #
26508372982
Country of Origin
United States
Dimensions
Width (In.)
7.7 in.
Depth (In.)
4.9 in.
Length
7.9 in.
Details
Type
Single 1 Handle Lever
Finish
Matte Black
Color
Black
Standards
ADA Compliant
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
- •Showerhead sold separately
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.